Shop All Axial Fans and Accessories
Rittal
Axial Fan, Square, 115V AC, 1 Phase, 106 cfm, 10 1/10 in W.
Mfr # 3240110
Zoro # G4107083
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- CFM @ 0.000-In. SP 106
- Depth 5 1/5 in
- Height 10 3/32 in
- Housing Material PBT Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rittal
- MFR # 3240110
- Zoro # G4107083
- UPC # 639889858350
- Country of Origin Germany
- Category Axial Fans and Accessories
Dimensions
Depth | 5 1/5 in |
Height | 10 3/32 in |
Width | 10 1/10 in |
Fan Height | 10-3/32" |
Fan Width | 10-3/32" |
Fan Width | 10-3/32" |
Fan Depth | 5-13/64" |
Description
Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 8 13/16 in, Height 10 3/32 in, Depth 5 1/5 in, Width 10 1/10 in, CFM @ 0.000-In. SP 106, Watts 35/34, Voltage 115V AC, 50/60 Hz, 0.38/0.42 Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Blower Wheel (10351002)
- NU-CALGON Leak Detector, 8 oz., Gold (4184-53)
- A.O. SMITH 9006666015 Kit Pilot Nat (9006666015)
- HONEYWELL HOME CARTRIDGE 2-WAY FOR VC SERIES VALVE ONLY (VCZZ1000)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- RITTAL Axial Fan, Square, 115V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238110)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 353 cfm, 12 4/5 in W. (3243100)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 39 cfm, 5 4/5 in W. (3238100)
- RITTAL Equipment Rack Air-Distribution Fan, Square, 115V AC, 1 Phase (9969937)
- RITTAL Exhaust Filter, 12.72"x12.72" (3243200)
- XPOWER MANUFACURE XPOWER Stackable Axial Fan With 3-Hour Timer, Variable Speed, 1/3 HP, 3600 CFM (X-47ATR)
- Rittal Axial Fans and Accessories