Shop All Enclosure Covers & Accessories
Rittal
Adjustable Rack Slide Rail Kit, DK 7063850
Mfr # DK 7063.850
Zoro # G008373745
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon steel
- Supply includes Assembly components
- Enclosure type TS
- Installation width 482,6Â mm / 19"
- Surface finish Zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rittal
- MFR # DK 7063.850
- Zoro # G008373745
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Installation width | 482,6Â mm / 19" |
Details
Item | Rack Slide Rail Kit |
Material | Carbon steel |
Supply includes | Assembly components |
Enclosure type | TS |
Surface finish | Zinc-plated |
min. | 550 mm ( 22" ) |
max. | 850 mm ( 33" ) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 50 to 200A, 3P, NEMA S6 (3RB21534FC2)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- DWYER INSTRUMENTS Digital Temperature Controller, 98.2 mm L (8B-33-LV)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- RITTAL Ground Grounding Earth Rail (DK7113000)
- RITTAL Cable Shunting Ring, DK7112000 (DK7112.000)
- RITTAL Cable Entry Section, 880208 (8802.08)
- RITTAL Protective Earthing Pe Busbar Rail 699Mm Enclosure Parts And Accessory (SZ 2364.000)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- Rittal Enclosure Covers & Accessories