Shop All Wireless Call Boxes
Ritron
Wireless Voice Alert System
Mfr # RQT-U450System
Zoro # G0941954
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type UHF
- Channels 1
- Battery Not Included
- Material polycarbonate
- Output Watts 120 mW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RQT-U450System
- Zoro # G0941954
- UPC # 749387000189
- Country of Origin United States
- Category Wireless Call Boxes
Dimensions
Width (In.) | 7 9/16 in |
Height (In.) | 2 1/8 in |
Length (In.) | 5 1/16 in |
Details
Item | UHF Wireless Voice Alert System |
Band Type | UHF |
Channels | 1 |
Battery | Not Included |
Material | polycarbonate |
Output Watts | 120 mW |
For Use With | Compatible With Any Other UHF Busniess Band 2-Way Radio |
Interference Eliminator | 154 |
Operating Range | Up to 1/4 Mile |
Programmable Channels | 40 |
Includes | 120 mW Transmitter RQT-451, 50 ft of Wire, Compatible Portable 2-Way Radio, Ritron UHF, Wired Push Button |
External Channel Select | 1 |
Color | Grey, Silver |
Description
UHF Wireless Voice Alert System, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 120 mW, Width (In.) 7 9/16 in, Height (In.) 2 1/8 in, Length (In.) 5 1/16 in, 40 Programmable Channels, 154, 1 External Channel Select, Battery Not Included, Operating Range Up to 1/4 Mile, Includes 120 mW Transmitter RQT-451, 50 ft of Wire, Compatible Portable 2-Way Radio, Ritron UHF, Wired Push Button, For Use With Compatible With Any Other UHF Busniess Band 2-Way Radio, Grey, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROVE 3in USB-C to 3.5 MM female adapter (RV069131)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- SOFTALK Coiled Phone Cord, 12 ft., Ivory (48100)
- KENWOOD Battery Pack, Li-Ion, 7.2V, For Kenwood (KNB-45L)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- RITRON Wireless Call Button, VHF (RQA-151M)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- Ritron Wireless Call Boxes