Shop All PA System Speakers
Ritron
Wireless PA Speaker System, UHF
Mfr # LM-U450System
Zoro # G3147435
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type UHF
- Number of Channels 1
- For Use With 4RB62, 4RB63, 4YN06
- Includes 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # LM-U450System
- Zoro # G3147435
- UPC # 749387000035
- Country of Origin United States
- Category PA System Speakers
Dimensions
Height (In.) | 5 in |
Width (In.) | 7 in |
Depth (In.) | 9 in |
Details
Item | Wireless PA Speaker System |
Band Type | UHF |
Number of Channels | 1 |
For Use With | 4RB62, 4RB63, 4YN06 |
Includes | 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack |
Material | polycarbonate |
Interference Eliminator Code | 153 |
Standards | UL Listed and Meets FCC |
Antenna | BNC Flex |
Power Requirement | 110 V AC |
Impedance (Ohms) | 8 ohm |
Battery Type | NiCad |
Green Environmental Attribute | Product is Rechargeable |
Description
Wireless PA Speaker System, Band Type UHF, Number of Channels 1, Material Polycarbonate, Height (In.) 5 in, Width (In.) 7 in, Depth (In.) 9 in, Impedance (Ohms) 8 ohm, Interference Eliminator Code 153, Battery Type NiCad, Antenna BNC Flex, Power Requirement 110 V AC, UL Listed and Meets FCC Standards, Includes 25 ft Cable, Compatible Portable 2-Way Radio, Flex Antenna, Mounting Brackets, PA Horn Speaker, Phono Connector, Portable 2-Way Radio, Radio Receiver, Rechargeable Back-Up Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Defender Case For Apple Ipad Mini 6, Black (77-87476)
- ILC Replacement for Epson V13h010l75 Lamp & Housing (V13H010L75 LAMP & HOUSING EPSON)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- MOTOROLA Motorola Solutions RAN4031A RDX WHIP UHF ANTENNA (4 WATT) for use RDU4100 & RDU4160d Portable Radios (RAN4031)
- RITRON Antenna, Magnetic Mount, 21Hx4W In, VHF/UHF (RAM-1545)
- RITRON Wireless PA Speaker System, VHF (LM-V150System)
- WAI WELA Wai Wela WM-2.5 Mini Tank Water Heater; 2.5 Gallon (WM-2.5-TP)
- FEDERAL SIGNAL PA Weatherproof Speaker, Al, 1 Channel (AM300X)
- SPECO TECHNOLOGIES PA Weatherproof Speaker, 5"D, Aluminum (SPC8)
- LOWELL Sound Masking Speaker 4in (SM410A-BR)
- PYLE Rechargeable Portable Pa System (PWMA200)
- Ritron Two Way Radios & Accessories