Shop All Two Way Radios
Ritron
Wireless Intercom, VHF MURS, Hi-Viz Green
Mfr # RQX-111M
Zoro # G3341689
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 5 in
- Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions
- Operating Range Up to 2 Miles
- Length (In.) 3 in
- Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RQX-111M
- Zoro # G3341689
- UPC # 749387000691
- Country of Origin United States
- Category Two Way Radios
Dimensions
Width (In.) | 5 in |
Length (In.) | 3 in |
Height (In.) | 7 in |
Details
Battery | (3) D Alkaline Batteries, Provides Up to 5000 Transmissions |
Operating Range | Up to 2 Miles |
Channels | 1 |
Color | Hi-Visibility Green |
External Channel Select | No |
Includes | Concealed Vandal-Proof Antenna, Mounting Brackets |
Band Type | VHF MURS |
For Use With | 1AAK1, 1PA68, 41P009, 41P011, 4RB57, 4RB58, 4RB59, 4RB60, 4YN05 |
Programmable Privacy Codes | Yes |
Output Watts | 800 mW |
Programmable Channels | 5 |
Inside Range (Floors) | 2 |
Interference Eliminator | 154 |
Item | Wireless Intercom 2-Way |
Inside Range (Sq.-Ft.) | 200,000 sq ft |
Material | polycarbonate |
Description
Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800 mW, Width (In.) 5 in, Height (In.) 7 in, Length (In.) 3 in, 5 Programmable Channels, 154, No External Channel Select, Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions, Operating Range Up to 2 Miles, Includes Concealed Vandal-Proof Antenna, Mounting Brackets, For Use With 1AAK1, 1PA68, 41P009, 41P011, 4RB57, 4RB58, 4RB59, 4RB60, 4YN05, Hi-Visibility Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Card Holders, Self-Lamin, Vert, 2-1/4"x3-1/2"Insert, 25/PK, CL PK (AVT97102)
- MONOPRICE Usb To Rs232 Db9M/ Db25M (2067)
- DURACELL Battery, 123, Lithium, 3V (DL123ABPK)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Power Kingdom PS8-12-F2 (ML9-12241517)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- RITRON Portable Two Way Radio, VHF MURS Band (NT-152M)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- RITRON Two Way Radio, VHF, 1.5 Watts, 10 Channels (JMX141D)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- MOTOROLA Heavy Duty Headset, Push To Talk Yes (PMLN6853A)
- Ritron Two Way Radios & Accessories