Shop All Two Way Radios
Ritron
Wireless Intercom, VHF MURS, 800mW
Mfr # RQX-117M
Zoro # G2367821
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Type VHF MURS
- Interference Eliminator 154
- For Use With 1AAK1, 1PA68, 41P009, 41P011, 4RB60, 4YN05
- Inside Range (Sq.-Ft.) 200,000 sq ft
- Channels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RQX-117M
- Zoro # G2367821
- UPC # 749387000721
- Country of Origin United States
- Category Two Way Radios
Dimensions
Length (In.) | 3 in |
Height (In.) | 7 in |
Width (In.) | 5 in |
Details
Band Type | VHF MURS |
Interference Eliminator | 154 |
For Use With | 1AAK1, 1PA68, 41P009, 41P011, 4RB60, 4YN05 |
Inside Range (Sq.-Ft.) | 200,000 sq ft |
Item | Wireless Intercom 2-Way |
Channels | 1 |
Battery | (3) D Alkaline Batteries, Provides Up to 5000 Transmissions |
Output Watts | 800 mW |
Material | polycarbonate |
Programmable Channels | 5 |
External Channel Select | No |
Color | Hi-Visibility Green |
Programmable Privacy Codes | Yes |
Includes | Built-In Remote Control Relay for Access Control, Concealed Vandal-Proof Antenna, Mounting Brackets, Requires Matching 2-Way Radio |
Operating Range | Up to 2 Miles |
Inside Range (Floors) | 2 |
Description
Wireless Intercom 2-Way, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 800 mW, Width (In.) 5 in, Height (In.) 7 in, Length (In.) 3 in, 5 Programmable Channels, 154, No External Channel Select, Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions, Operating Range Up to 2 Miles, Includes Built-In Remote Control Relay for Access Control, Concealed Vandal-Proof Antenna, Mounting Brackets, Requires Matching 2-Way Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Cabinet Folding TV Mount 13-42" TV (MI-4211)
- COMMSCOPE Replacement for Commscope Fsj1-50a (FSJ1-50A COMMSCOPE)
- FLIR Adapter, 160x120Res, Fixed, Android/iOS (FLIR ONE Edge Pro)
- ILC Replacement for Honeywell S-l-0526-e Battery (S-L-0526-E)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX-446D-LIBERTY)
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- RITRON Wireless Intercom, VHF MURS, Black (RQX-111M-BLK)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- MIDLAND RADIO GMRS Emergency Radio, 5-Watt, 22 Channel (XT511)
- Ritron Two Way Radios