Shop All Two Way Radios
Ritron
Wireless Intercom, UHF, Hi-Viz Green
Mfr # RQX-417
Zoro # G2367806
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Green
- Length (In.) 3 in
- Inside Range (Sq.-Ft.) 200,000 sq ft
- Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions
- Programmable Channels 114
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RQX-417
- Zoro # G2367806
- UPC # 749387000745
- Country of Origin United States
- Category Two Way Radios
Dimensions
Length (In.) | 3 in |
Height (In.) | 7 in |
Width (In.) | 5 in |
Details
Color | Hi-Visibility Green |
Inside Range (Sq.-Ft.) | 200,000 sq ft |
Battery | (3) D Alkaline Batteries, Provides Up to 5000 Transmissions |
Programmable Channels | 114 |
Item | Wireless Intercom 2-Way |
Channels | 1 |
Interference Eliminator | 154 |
Operating Range | Up to 2 Miles |
Output Watts | 700 mW |
Material | polycarbonate |
Programmable Privacy Codes | Yes |
Inside Range (Floors) | 2 |
Band Type | UHF |
Includes | Built-In Remote Control Relay for Access Control, Concealed Vandal-Proof Antenna, Mounting Brackets, Requires Matching 2-Way Radio |
For Use With | 1AAK2, 1PA69, 41P010, 41P013, 4RB62, 4RB63, 4YN06 |
External Channel Select | No |
Description
Wireless Intercom 2-Way, Band Type UHF, Material Polycarbonate, Channels 1, Output Watts 700 mW, Width (In.) 5 in, Height (In.) 7 in, Length (In.) 3 in, 114 Programmable Channels, 154, No External Channel Select, Battery (3) D Alkaline Batteries, Provides Up to 5000 Transmissions, Operating Range Up to 2 Miles, Includes Built-In Remote Control Relay for Access Control, Concealed Vandal-Proof Antenna, Mounting Brackets, Requires Matching 2-Way Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTELCO 255400ARC20M Wall Phone w/Armored Cord (2554-ARC-BK)
- CLEAN REMOTE Remote, Universal (BR100B)
- BESTLINK NETWARE CAT8 S/FTP Ethernet Network Cable 24AWG 2GHz 40G- 3ft- Gray (100353GY)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-202u (RAM-B-202U RAM MOUNTS)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-151M-DB-Pack)
- RITRON Wireless Call Button, UHF (RQA-451)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- RITRON Wireless Intercom, VHF, Black, 800mW (RQX-111-BLK)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- ETON Mini Shortwave Radio, Digital, 4-5/16" H (NELITEMINI)
- Ritron Two Way Radios