Shop All Wireless Call Boxes
Ritron
Wireless Intercom 2-Way, UHF Band, Steel
Mfr # JBS-447D-LIBERTY
Zoro # G2886961
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Band Type UHF
- Channels 10
- Battery 110VAC
- Material Steel
- Programmable Privacy Codes Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # JBS-447D-LIBERTY
- Zoro # G2886961
- UPC # 749387000875
- Country of Origin United States
- Category Wireless Call Boxes
Dimensions
Width (In.) | 3-51/64 |
Length (In.) | 5-39/64 |
Height (In.) | 1-25/64 |
Length | 5 39/64 in |
Width | 3 51/64 in |
Height | 1 25/64 in |
Display Width | 3/4 in |
Display Length | 1 1/4 in |
Description
Desktop Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 10, Minimum Frequency 450 MHz, Number of Land Channels 10, Maximum Frequency 470 MHz, Number of Marine Channels 0, Output Power 2 W, Display Type Numeric, Radio Series JBS; Liberty, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 1 W, Radio Application General, Product Type Desktop Two-Way Radio, Radio Type Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hearing AID B26pa Battery (B26PA BATTERY HEARING AID)
- MOTOROLA Charger, Vehicular, 12VDC (RLN6434B)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- BATTERY CLERK AJC® Power-Sonic PS-12120F2 12V 12Ah Sealed Lead Acid Battery (POWER-SONIC-PS-12120F2)
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- RITRON Wireless Voice Alert System (RQT-U450System)
- RITRON Wireless Call Button, VHF (RQA-151M)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- Ritron Two Way Radios & Accessories