Shop All Two Way Radios
This Product is Discontinued
Ritron
Two Way Radio, VHF, 4 Watts, 10 Channels (Discontinued)
Mfr # JMX144D
Zoro # G2456501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series JMX
- Number of Channels 10
- License Required Yes
- Channel Scan Yes
- Features Weather Alert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ritron
- MFR # JMX144D
- Zoro # G2456501
- UPC # 749387000431
- Country of Origin United States
- Category Two Way Radios
Dimensions
Height | 4 3/4 in |
Length | 2 13/64 in |
Width | 1 7/16 in |
Width (In.) | 1-7/16 |
Height (In.) | 4-3/4 |
Length (In.) | 2-13/64 |
Description
Portable Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 10, Radio Series Jobcom JMX, Battery Life 11.3/7.4 hr, Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.