Shop All Two Way Radios
Ritron
Two Way Radio, VHF, 1.5 Watts, 10 Channels
Mfr # JMX141D
Zoro # G0532637
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JMX
- Number of Channels 10
- License Required Yes
- Output Watts 1.5 W
- Width 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ritron
- MFR # JMX141D
- Zoro # G0532637
- UPC # 749387000417
- Country of Origin United States
- Category Two Way Radios
Dimensions
Width | 1 7/16 in |
Length | 2 13/64 in |
Height | 4 3/4 in |
Height (In.) | 4-3/4 |
Length (In.) | 2-13/64 |
Width (In.) | 1-7/16 |
Display Length | 5/8 in |
Display Width | 1/2 in |
Description
Handheld Two Way Radio, Band Type VHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 10, Output Power 1.5 W, Minimum Frequency 150 MHz, Maximum Frequency 162 MHz, Display Type Alphanumeric, Subscription Type Not Applicable, Radio Series Jobcom JMX, Battery Life 9 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No, VOX (Voice Operated Exchange) No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Regulated Power Supply, 12Vdc, 4A (PSR4C)
- LOGITECH Pro X Sprlght Wrlss Gam Mse Bl (910-005878)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- AXIOM MANUFACTURING Axiom Li-Ion 3-Cell Battery For Hp - 933322-855 (933322-855-AX)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- RITRON Wireless Intercom, UHF, Black (RQX-411-BLK)
- RITRON Two Way Radio, VHF, 2 Watts, 10 Channels (JMX146D)
- RITRON Portable Two Way Radio, Analog, UHF Band (NT470)
- RITRON Wireless Intercom, VHF, Hi-Viz Green, 800mW (RQX-111)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- Ritron Two Way Radios & Accessories