Shop All Two Way Radios
Ritron
Two Way Radio and Repeater Kit, 1 Channel
Mfr # LIBERTY-JN
Zoro # G1050393
product price: $2,307.99
/ea
Free Shipping & Returns
$2,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D
- Number of Channels 1
- License Required Yes
- Navigation Aids None
- Digital/Analog Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # LIBERTY-JN
- Zoro # G1050393
- UPC # 749387000493
- Country of Origin United States
- Category Two Way Radios
Dimensions
Length | 5 3/4 in |
Height | 2 1/8 in |
Width | 5 3/4 in |
Length (In.) | 5-3/4 |
Height (In.) | 2.125 |
Width (In.) | 5-3/4 |
Display Width | 1/2 in |
Display Length | 5/8 in |
Description
Handheld Two Way Radio and Repeater Bundle, Band Type UHF, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required Yes, Programming Requirements Pre-Programmed, Number of Channels 1, Output Power 2 W, Minimum Frequency 450 MHz, Maximum Frequency 470 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Jobcom JMX; Liberty, Battery Life 13 hr, Number of Radios Included 1, Waterproof No, Repeater Capable Yes, Intrinsically Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Audio Cable, 3.5mm, Y Split, 2 RCA, 6" (P316-06N)
- ATEC Battery Charger, 120VAC, 5-7/8 in. W (3055A)
- HPC HPC:1-3/4" Standard Camlock (ULR-1750STD-217-0000)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4868)
- RITRON Wireless Intercom, UHF, Black, 700mW (RQX-417-BLK)
- RITRON Two Way Radio, UHF, 2 Watts, 10 Channels (JMX446D)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- RITRON Two Way Radio, 1 Watt, 10 Channels, 450 MHz (JMX441D)
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- RITRON Wireless Intercom, VHF MURS, Hi-Viz Green (RQX-111M)
- MOTOROLA Motorola Solutions CLS1410 2-Way Radio 4 Channel, 1Watt (CLS1410)
- Ritron Two Way Radios & Accessories