Shop All Two Way Radio Accessories
Ritron
Repl Battery Pack, Lithium Ion, For Ritron
Mfr # BP-PT18-L
Zoro # G5106394
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model PT-Series Radios
- Material Polycarbonate
- Fits Brand Ritron
- Includes Battery and Spring-Action Belt Clip
- For Use With Ritron PT-Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # BP-PT18-L
- Zoro # G5106394
- UPC # 749387000349
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 |
Width (In.) | 3/8 |
Height (In.) | 4 |
Details
Item | Radio Battery |
Fits Model | PT-Series Radios |
Material | Polycarbonate |
Fits Brand | Ritron |
Includes | Battery and Spring-Action Belt Clip |
For Use With | Ritron PT-Series Radios |
Battery Type | Lithium-ion |
Recharge Time | 3 hr |
Battery Capacity | 1,800 mAh |
Battery Pack Recharge Time (Hr.) | 2.5 |
Product Type | Replacement Battery Pack |
Compatible Radio Brand | Ritron |
Compatible Radio Series | PT |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series PT, Battery Capacity 1,800 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.4 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- CAROL A/V Home Entertainmnt Cable, 24AWG, 1000FT (C1356.21.01)
- SCHUMACHER Portable Two Way Radio, Digital, VHF Band (DSR-590-VHF)
- UNIVIEW 1 Hard Disk 8-Channel (NVR301-08X-P8)
- RITRON Belt Clip (CB-SLX)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Carry Holster, Nylon (NH-PT)
- BANSHEE Battery Pack, Fits Model CP150/200, PR400 (QMB4851-15)
- Ritron Two Way Radios & Accessories