Shop All Two Way Radio Accessories
Ritron
Remote Speaker Mic, Polycarbonate
Mfr # RSM-6X
Zoro # G5106376
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Includes Speakerr Mic with Clip
- For Use With Ritron PT-Series Radios
- Push To Talk Yes
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RSM-6X
- Zoro # G5106376
- UPC # 749387000363
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 2 in |
Width (In.) | 1 1/2 in |
Height (In.) | 1/2 in |
Earpiece Jack Size | 2.5 mm |
Details
Item | Speaker Microphone |
Material | Polycarbonate |
Includes | Speakerr Mic with Clip |
For Use With | Ritron PT-Series Radios |
Push To Talk | Yes |
Compatible Radio Type | Handheld |
Keypad Included | No |
Radio Connector Type | 1-Pin Mic, Speaker Plug |
Compatible Radio Brand | Ritron |
Compatible Radio Series | PT |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series PT, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size 2.5 mm, Radio Connector Type 1-Pin Mic, Speaker Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Polycarbonate, Cord Length 20 in, Waterproof No, IP Rating Not Applicable, Color Black, Includes Speaker Mic with Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH SLA Repl AGM Battery for Power Patrol SLA1097 (ML10-1241068)
- RACO BOX CEILING PAN 3.5"" (8292)
- SKILLEDPOWER Naturesmart Mousepad - Puppies (SK35022)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Carry Holster, Nylon (NH-PT)
- RITRON Belt Clip (CB-SLX)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Radio Hand Microphone (RM-7)
- RITRON Carry Holste, Nylon (MHC-A)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- Ritron Two Way Radios & Accessories