Shop All Two Way Radio Accessories
Ritron
Radio Remote Spkr/Mic
Mfr # RSM-3XA
Zoro # G1044985
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Swivel Lapel Clip
- For Use With All JMX and JBX Series
- Push To Talk Yes
- Compatible Radio Series Jobcom JBS
- Compatible Radio Brand Ritron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RSM-3XA
- Zoro # G1044985
- UPC # 749387000660
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Earpiece Jack Size | 2.5 mm, 3.5 mm |
Details
Item | Speaker Microphone |
Includes | Swivel Lapel Clip |
For Use With | All JMX and JBX Series |
Push To Talk | Yes |
Compatible Radio Series | Jobcom JBS |
Compatible Radio Brand | Ritron |
Keypad Included | No |
Compatible Radio Type | Handheld |
Radio Connector Type | 2-Pin 2.5mm Mic/3.5mm Plug |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JBS, Compatible Radio Grainger Model Number 4RB57, 4RB58, 4RB59, 4RB61, 4RB62, 4RB67, Earpiece Jack Size 2.5 mm, 3.5 mm, Radio Connector Type 2-Pin 2.5mm Mic/3.5mm Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Polycarbonate, Cord Length 20 in, Waterproof No, IP Rating Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7137)
- ILC Replacement for Plantronics 64399-01 (64399-01 PLANTRONICS)
- TRIPP LITE CABLE, HDMI, GOLD, 6FT, BK (TRPP568006)
- DEWALT Jobsite Pro Wireless Neckband Earphones (190 2091 DW2 A)
- RITRON Remote Speaker Mic, Polycarbonate (RSM-6X)
- RITRON Carry Holster, Nylon (NH-PT)
- RITRON Carry Holste, Nylon (MHC-A)
- RITRON Belt Clip (CB-SLX)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Earpiece, Radio (RHD-8X)
- OTTO Earpiece, Black, OTTO Loc (E1-QC2NC137)
- Ritron Two Way Radios & Accessories