Shop All Two Way Radio Accessories
Ritron
Multi Unit Charger, 6 Unit, 110 to 220VAC
Mfr # BC-6PTKIT
Zoro # G5106385
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Chargers and Charger Kits
- Material Powder-Coated Steel
- Charges Up To 6 Batteries
- Includes Rack with 110-220V AC AC Adapter
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # BC-6PTKIT
- Zoro # G5106385
- UPC # 749387000370
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 4 in |
Length (In.) | 36 |
Width | 9 in |
Length | 36 in |
Height (In.) | 4 |
Width (In.) | 9 |
Details
Sub-Category | Chargers and Charger Kits |
Item | Multi-Unit Adapter |
Material | Powder-Coated Steel |
Charges Up To | 6 Batteries |
Includes | Rack with 110-220V AC AC Adapter |
For Use With | Ritron PT-Series Radios |
Voltage | 110 to 220V AC |
Product Type | Multi Unit Charger |
Compatible Radio Brand | Ritron |
Compatible Radio Type | Handheld |
Number of Batteries Charged | 6 |
Compatible Radio Series | PT |
Number of Chargers Included | 0 |
Number of Radios Charged | 6 |
Minimum Recharge Time | 3 hr |
Description
Multi-Unit Adapter, Product Type Multi-Unit Adapter, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series PT, Compatible Radio Grainger Model Number Not Applicable, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 110 to 220 V, Minimum Recharge Time 3 hr, Maximum Recharge Time Not Applicable, Number of Chargers Included 0, Overall Height 4 in, Material Powder Coated Steel, Overall Length 36 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- ANACOM MEDTEK DUAL DURAFLEX PUSH BUTTON CALL CORD, 1/4" CONNECTOR 8 FT. (E1276-08RB)
- EVOLVE 6-inch DisplayPort Male to HDMI Female Adapter (EV124534)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for Vision CP12180 (ML18-12INT295)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Remote Speaker Mic, Polycarbonate (RSM-6X)
- RITRON Radio Hand Microphone (RM-7)
- RITRON Belt Clip (CB-SLX)
- RITRON Earloop Headset, Polycarbonate (RHD-15X)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- Ritron Two Way Radio Accessories