Shop All Two Way Radio Accessories
Ritron
MFR# RSM-10X, Cord:20
Mfr # RSM-10X
Zoro # G2057364
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Includes Swivel Clip
- For Use With NT Series
- Push To Talk Yes
- Keypad Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RSM-10X
- Zoro # G2057364
- UPC # 749387000974
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Earpiece Jack Size | 2.5 mm, 3.5 mm |
Details
Item | Speaker Microphone |
Material | Polycarbonate |
Includes | Swivel Clip |
For Use With | NT Series |
Push To Talk | Yes |
Keypad Included | No |
Radio Connector Type | 2-Pin 2.5mm Mic/3.5mm Plug |
Compatible Radio Brand | Ritron |
Compatible Radio Series | PR |
Compatible Radio Type | Handheld |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Ritron, Compatible Radio Series PR, Compatible Radio Grainger Model Number 56CY52, 56CY53, 56CY54, Earpiece Jack Size 2.5 mm, 3.5 mm, Radio Connector Type 2-Pin 2.5mm Mic/3.5mm Plug, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material Polycarbonate, Cord Length 20 in, Waterproof No, IP Rating Not Applicable, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-12 12V 12AH F2 Replacement for APC BACK-UPS 650 Lead-Acid Battery (ML12-12F2203)
- ILC Replacement for Nikon Nivo 5M (NIVO 5M NIKON)
- SANOXY Waterproof Wireless Compatible, Bluetooth Smart Watch Phone Mate Heart Rate Tracker For iOS Android (PPT-Health6)
- FUJIFILM Instax WIDE Film Twin Pack (16468498)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Carry Holste, Nylon (MHC-A)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Radio Hand Microphone (RM-7)
- RITRON Belt Clip (CB-SLX)
- BANSHEE Battery, Lithium-Ion, Fits Cardiac Science (BJ-AM9146)
- Ritron Two Way Radio Accessories