Shop All Wireless Call Boxes
Ritron
Intercom 2-Way, UHF Band, 1.5W Output
Mfr # RGGS-427-XT
Zoro # G5722335
product price: $1,976.99
/ea
Free Shipping & Returns
$1,976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Band Type UHF
- Channels 1
- Battery (3) D
- Material Fiberglass, Stainless Steel
- Operating Range Up to 1 Mile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RGGS-427-XT
- Zoro # G5722335
- Country of Origin United States
- Category Wireless Call Boxes
Dimensions
Height (In.) | 11 1/2 in |
Length (In.) | 11 1/2 in |
Width (In.) | 9 1/2 in |
Details
Item | Wireless Intercom 2-Way |
Band Type | UHF |
Channels | 1 |
Battery | (3) D |
Material | Fiberglass, Stainless Steel |
Operating Range | Up to 1 Mile |
Output Watts | 1,500 mW |
Programmable Channels | 114 |
For Use With | UHF Analog 2-Way Radio |
External Channel Select | No |
Programmable Privacy Codes | 154 |
Inside Range (Sq.-Ft.) | 150,000 sq ft |
Inside Range (Floors) | 2 |
Includes | Handheld Radio, JBS Desktop Base Radio |
Color | Hi-Visibility Green, Silver |
Interference Eliminator | 154 |
Description
Wireless Intercom 2-Way, Band Type UHF, Material Fiberglass, Stainless Steel, Channels 1, Output Watts 1,500 mW, Width (In.) 9 1/2 in, Height (In.) 11 1/2 in, Length (In.) 11 1/2 in, 114 Programmable Channels, 154, No External Channel Select, Battery (3) D, Operating Range Up to 1 Mile, Includes Handheld Radio, JBS Desktop Base Radio, For Use With UHF Analog 2-Way Radio, Hi-Visibility Green, Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER BATTERY ALKALINE AA 4PK (E91BP-4)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery for KAWASAKI VN800 Vulcan 95-03 (YTX14-BSGEL190)
- BATTERY CLERK AJC® WKA6-5F 6V 4.5Ah Sealed Lead Acid Battery (WKA6-5F-AJC-Battery-Brand-Werker-6V-4.5)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- RITRON Wireless Intercom 2-Way, VHF MURS Band (JBS-147M)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RCC-127M-XT)
- RITRON Intercom 2-Way, VHF MURS Band, 2W Output (RGGS-127M-XT)
- RITRON Wireless Intercom 2-Way, UHF Band, Steel (JBS-447D)
- RITRON Wireless Voice Alert System (RQT-U450System)
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- LINEAR Access Phone System, 1 Line, 11-3/4" H (AE-100)
- Ritron Wireless Call Boxes