Shop All Two Way Radio Accessories
This Product is Discontinued
Ritron
Headset, Over the Head, Over Ear, Black (Discontinued)
Mfr # RHD-4X
Zoro # G1498926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Over the Head
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
- For Use With All JMX and JBX Series
- One Ear / Two Ear Two Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ritron
- MFR # RHD-4X
- Zoro # G1498926
- UPC # 749387000684
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Details
Item | Headset |
Headset Style | Over the Head |
In Ear / On Ear / Over Ear LOV | Over Ear |
Color | Black |
For Use With | All JMX and JBX Series |
One Ear / Two Ear | Two Ear |
Push To Talk | Yes |
Volume Control | No |
Features | Boom Microphone |
Noise Canceling | No |
In Ear / On Ear / Over Ear | Over Ear |
Microphone Location | In-Earpiece |
Number of Headsets Included | 2 |
Earpiece Color | Black |
Compatible Radio Brand | Ritron |
Compatible Radio Series | JBS, JMX |
Number of Ears | Two Ear |
Description
Headset, Product Type Headsets, Compatible Radio Brand Ritron, Compatible Radio Series JBS, JMX, Headset Style Over-the-Head, Earpiece Style Not Applicable, Number of Ears Two Ear, Push To Talk Yes, Microphone Location In-Earpiece, Number of Headsets Included 2, Earpiece Color Black, Volume Control No, Includes Boom Microphone, Clip, Noise Reduction Rating NRR 0 dB, Noise Canceling No, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.