Shop All Two Way Radio Accessories
Ritron
Headset, Behind the Ear, On Ear
Mfr # RHD-12X
Zoro # G1733033
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind the Head
- Includes In line PTT with Clip
- In Ear / On Ear / Over Ear LOV Over Ear
- Color Black
- For Use With J Series Portable Radios Mfr. No. 1PA68 and 1PA69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RHD-12X
- Zoro # G1733033
- UPC # 749387000097
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Headset |
Headset Style | Behind the Head |
Includes | In line PTT with Clip |
In Ear / On Ear / Over Ear LOV | Over Ear |
Color | Black |
For Use With | J Series Portable Radios Mfr. No. 1PA68 and 1PA69 |
Push To Talk | Yes |
One Ear / Two Ear | One Ear |
Volume Control | No |
Noise Canceling | No |
Features | Boom Microphone |
In Ear / On Ear / Over Ear | Over Ear |
Number of Ears | One Ear |
Earpiece Color | Black |
Compatible Radio Manufacturer Model Number | 1PA68, 1PA69 |
Earpiece Style | Over Ear |
Description
Headset, Product Type Headsets, Compatible Radio Manufacturer Model Number 1PA68, 1PA69, Headset Style Behind-the-Head, Earpiece Style Over Ear, Number of Ears One Ear, Push To Talk Yes, Earpiece Color Black, Volume Control No, Includes In-Line PTT with Clip, Features Boom Microphone, Noise Canceling No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Surveillance Kit, Rubber Earbud Included (HKLN4601A)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- ILC Replacement for Intermec Cn70 (CN70 INTERMEC)
- GPX Tripod (42") (TPD427S)
- RITRON Carry Holste, Nylon (MHC-A)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Belt Clip (CB-SLX)
- RITRON Carry Holster, Nylon (NH-PT)
- RITRON Radio Hand Microphone (RM-7)
- MOTOROLA Antenna, Type 420 to 450 MHz, 6" L (AAE23X506 ATU-6B)
- Ritron Two Way Radio Accessories