Shop All Two Way Radio Accessories
Ritron
Earpiece, Radio
Mfr # RHD-8X
Zoro # G1263552
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Earpiece, In Line PTT
- Color Black
- Number of Wires 2
- For Use With JMX And JBX Series
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ritron
- MFR # RHD-8X
- Zoro # G1263552
- UPC # 749387000554
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Details
Item | Listen-Only Earpiece |
Includes | Earpiece, In Line PTT |
Color | Black |
Number of Wires | 2 |
For Use With | JMX And JBX Series |
Push To Talk | Yes |
Volume Control | No |
Features | Lapel Microphone |
Product Type | Surveillance Kit |
Compatible Radio Brand | Ritron |
Earpiece Connection Type | Wired |
Radio Connector Type | 1 mm x 2.5 mm/ 1 mm x 3.5 mm |
Number of Surveillance Kits Included | 1 |
Microphone Location | Shirt/Lapel |
Earpiece Color | Black |
Compatible Radio Series | Jobcom JBS, Jobcom JMX |
Number of Ears | One |
Earpiece Style | Ear Hook |
Description
Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom JBS, Jobcom JMX, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 2, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 1 mm x 2.5 mm/ 1 mm x 3.5 mm, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 55 in, Volume Control No, Features Lapel Microphone, Includes Earpiece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- ADESSO PUBLISHING Adesso Red Imouses50 2.4Ghz Wireless Mini Optical Mouse . 1200 Dpi, (IMOUSES50R)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- MIGHTY MAX BATTERY 12 Volt 55 AmpH SLA Battery for Pride Jazzy Wheelchair 1133 - 2 Pack (ML55-12MP241021)
- RITRON Carry Holste, Nylon (MHC-A)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Radio Hand Microphone (RM-7)
- RITRON Carry Holster, Nylon (NH-PT)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Remote Speaker Mic, Polycarbonate (RSM-6X)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- Ritron Two Way Radio Accessories