Shop All Two Way Radio Accessories
Ritron
Earhook Headset, Polycarbonate
Mfr # RHD-14X
Zoro # G5745153
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material polycarbonate
- Number of Wires 1
- Color Black
- Includes Earpiece with PTT and Mic
- For Use With Ritron J-Series Radios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # RHD-14X
- Zoro # G5745153
- UPC # 749387000394
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Details
Material | polycarbonate |
Item | Earpiece |
Number of Wires | 1 |
Color | Black |
Includes | Earpiece with PTT and Mic |
For Use With | Ritron J-Series Radios |
Push To Talk | Yes |
Volume Control | No |
Product Type | Surveillance Kit |
Number of Surveillance Kits Included | 1 |
Earpiece Color | Black |
Radio Connector Type | 2.5 mm Jack |
Number of Ears | One |
Earpiece Style | Ear Hook |
Microphone Location | Shirt/Lapel |
Compatible Radio Brand | Ritron |
Earpiece Connection Type | Wired |
Compatible Radio Series | Jobcom J |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Ritron, Compatible Radio Series Jobcom J, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 1, Push To Talk Yes, Microphone Location Shirt/Lapel, Number of Surveillance Kits Included 1, Radio Connector Type 2.5 mm Jack, Earpiece Connection Type Wired, Earpiece Color Black, Cord Length 57 in, Volume Control No, Material Polycarbonate, Includes Earpiece, Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Panasonic LC-R0612P 6V 12Ah Sealed Lead Acid Battery (PANASONIC-LC-R0612P)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for LC-R123R4PU (ML3-1291878)
- CREE Junction Box Mount (IG-JBWH)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery Compatible with Saite BT-6M1.3AC - 2PK (MAX3985660)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Remote Speaker Mic, Polycarbonate (RSM-6X)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Earloop Headset, Polycarbonate (RHD-15X)
- RITRON Carry Holste, Nylon (MHC-A)
- MOTOROLA MFR# HAD9742, VHF (HAD9742)
- Ritron Two Way Radio Accessories