Shop All Two Way Radio Accessories
Ritron
Carry Holster, Nylon
Mfr # NH-PT
Zoro # G5106744
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Includes Nylon Holster with Metal Clip
- For Use With Ritron PT-Series Radios
- Length (In.) 4
- Height (In.) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritron
- MFR # NH-PT
- Zoro # G5106744
- UPC # 749387000387
- Country of Origin United States
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 |
Height (In.) | 1 |
Width (In.) | 2 |
Details
Material | Nylon |
Item | Holster |
Includes | Nylon Holster with Metal Clip |
For Use With | Ritron PT-Series Radios |
Number of Additional Pockets | 1 |
Compatible Radio Brand | Ritron |
Compatible Radio Series | NT/PT |
Description
Holster, Product Type Holster, Compatible Radio Brand Ritron, Compatible Radio Series NT/PT, Compatible Radio Grainger Model Number 56CY53, 56CY52, 56CY54, Number of Additional Pockets 1, Material Nylon, Width 3 in, Length 6 in, Height 1 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMOUNTS Desktop Monitor Arm with Gas Spring (PPMA1S-E)
- LUTRON Cable Jack, Single, White (CA-CJ-WH)
- UNIVIEW UVTC6.152.0848, Bullet Pole Mounting Bracket Elegant White, Bullet, Sheetmetal (TR-UP06-B-IN)
- ILC Replacement for Banner Engineering Bwa-batt-001 (BWA-BATT-001 BANNER ENGINEERING)
- RITRON Earhook Headset, Polycarbonate (RHD-14X)
- RITRON Radio Remote Spkr/Mic (RSM-3XA)
- RITRON Earpiece, Radio (RHD-8X)
- RITRON Speaker/ Microphone (RSM-5XA)
- RITRON Remote Speaker Mic, Polycarbonate (RSM-6X)
- RITRON Carry Holste, Nylon (MHC-A)
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- Ritron Two Way Radios & Accessories