Shop All Live and Dead Centers
Riten
Quick Point, Male, 2 and 3MT
Mfr # 91031
Zoro # G4360763
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Male
- Morse Taper 2MT-3MT
- Dimension A (In.) 1
- Dimension B (In.) 0.474
- Dimension K (In.) 1 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riten
- MFR # 91031
- Zoro # G4360763
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Dimension A (In.) | 1 |
Dimension B (In.) | 0.474 |
Dimension K (In.) | 1 3/16 |
Dimension C (In.) | 61/64 |
Details
Item | Live Center |
Point Type | Male |
Morse Taper | 2MT-3MT |
Description
Live Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule (182-245)
- KLEIN TOOLS Adjustable Wire Stop/Gauge for Katapult® Stripper (11081)
- URREA 1/2" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 10-1/8" L, Chrome Finish (5452A)
- GREENLEE Cordless Cable Cutter, 18 V DC, Li-Ion Battery, Gator Series (ESG50LX11)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- ROYAL PRODUCTS HSS Live Center, 5 MT, Standard Point (10105)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10413)
- STM MT3 Heavy Duty Live Centre (320115)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Point (10665)
- ROYAL PRODUCTS HSS Live Center, 4 MT, CNC Point (10664)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- Riten Live and Dead Centers