Shop All Live and Dead Centers
Riten
Imperial Half Dead Center, 1 3/4 In, 5MT
Mfr # 69505
Zoro # G2828917
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision Grinding
- Point Type Standard Point
- Morse Taper 5 MT
- Accuracy +/-0.00005"
- Dimension A (In.) 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riten
- MFR # 69505
- Zoro # G2828917
- Country of Origin United States
- Category Live and Dead Centers
Dimensions
Dimension A (In.) | 1-3/4 |
Dimension T (In.) | 1-1/4 |
Dimension K (In.) | 3-5/16 |
Dimension H (In.) | 1/4 |
Dimension L (In.) | 2-3/4 |
Details
Item | Imperial Half Dead Center |
Type | Precision Grinding |
Point Type | Standard Point |
Morse Taper | 5 MT |
Accuracy | +/-0.00005" |
Function | Point Configuration Allows For Tool Clearance, Covers Wide Range Of Work-Piece Center Hole Sizes |
Included Angle (Deg.) | 60 |
Construction | Carbide Tip, Alloy Steel Body |
Description
Imperial Half Dead Center, Accuracy +/-0.00005 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/32x7/16", Shank Dia.: 3/16" (B-605)
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- MILTON Lever Style Blow Gun Control Valve, PK10 (151)
- EUROBOOR Pilot Pin, 4" Depth of Cut (IBC.140)
- ENERPAC Mounting Block (Y589101)
- ROYAL PRODUCTS HSS Live Center, 5 MT, CNC Carbide Point (10695)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- H & H INDUSTRIAL PRODUCTS MT4 Steel Half-Notched Dead Center (3900-6054)
- ROYAL PRODUCTS HSS Live Center, 2 MT, Standard Point (10102)
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10414)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- Riten Live and Dead Centers