Shop All Utility Knives
Riteknife
Safety Knife Holder, Nylon, Black, 9 7/8" H
Mfr # AP50
Zoro # G807481504
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2 3/4 in
- Width 1 in
- Number of Pockets 5
- Overall Width 1 5/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Riteknife
- MFR # AP50
- Zoro # G807481504
- Country of Origin United States
- Category Utility Knives
Dimensions
Depth | 2 3/4 in |
Width | 1 in |
Overall Width | 1 5/8 in |
Overall Length | 2.25 in |
Height | 5.5 in |
Overall Height | 9 7/8 in |
Overall Depth | 2 3/4 in |
For Maximum Belt Width | 3 in |
Details
Number of Pockets | 5 |
Color | Black |
Item | Safety Holster |
Primary Application | Industrial |
Material | Nyon |
Features | Two Small Side Slots |
Compatible with Product Type | Safety Knife |
Style | Pouch |
Attachment Type | Belt Slot |
Closure Type | Open Top |
Number of Outside Pockets | 3 |
Number of Inside Pockets | 2 |
Description
Safety Knife Holder, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Product Type Safety Knife, Features Two Small Side Slots, For Maximum Belt Width 3 in, Material Nylon, Number of Inside Pockets 2, Number of Outside Pockets 3, Number of Pockets 5, Overall Depth 2 3/4 in, Overall Height 9 7/8 in, Overall Width 1 5/8 in, Primary Application Industrial, Style Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- LOGGERHEAD TOOLS BIONIC WRENCH 6"" (BW6-01R-01)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (452709)
- SUNEX Punch Flange Tool, 5.0mm (SX280)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- STANLEY Folding Pocket Utility Knife Utility, 6 3/4 in L (10-049)
- Riteknife Utility Knives