Shop All Utility Knives
Riteknife
Safety Knife Holder, Nylon, Black, 9 7/8" H
Mfr # AP100
Zoro # G607481537
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.375 in
- Width 8.6 in
- Primary Application Industrial
- Color Black
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # AP100
- Zoro # G607481537
- Country of Origin United States
- Category Utility Knives
Dimensions
Height | 1.375 in |
Width | 8.6 in |
Overall Length | 2.75 in |
Overall Width | 1 5/8 in |
Depth | 2 3/4 in |
Overall Height | 9 7/8 in |
Overall Depth | 2 3/4 in |
For Maximum Belt Width | 3 in |
Details
Primary Application | Industrial |
Item | Safety Holster |
Color | Black |
Material | Nyon |
Number of Pockets | 6 |
Features | Two Small Side Slots |
Compatible with Product Type | Safety Knife |
Style | Pouch |
Attachment Type | Belt Slot |
Number of Inside Pockets | 2 |
Closure Type | Open Top |
Number of Outside Pockets | 4 |
Description
Safety Knife Holder, Attachment Type Belt Slot, Closure Type Open Top, Color Black, Compatible with Product Type Safety Knife, Features Two Small Side Slots, For Maximum Belt Width 3 in, Material Nylon, Number of Inside Pockets 2, Number of Outside Pockets 4, Number of Pockets 6, Overall Depth 2 3/4 in, Overall Height 9 7/8 in, Overall Width 1 5/8 in, Primary Application Industrial, Style Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Mill Single Cut Bastard File with Ergonomic Handle (21694HNN)
- DRILLCO 5/8 X 36 SDS-MAX Masonry Drill (174F14036)
- BOSCH Laser Square with 45 Degree 3rd Line (GTL3)
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Blue, Mag. (5NNE4)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- WESTWARD Round Nose Plier, General Purpose Standard L (5UFV9)
- Riteknife Knives, Cutters & Snips