Shop All Utility Knives
Riteknife
Safety Box Cutter, Plastic 7 7/8 in L
Mfr # CB 100
Zoro # G303458093
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metal Detectable No
- Number of Cutting Edges 2
- Handle Color Green
- Standards None
- Overall Width 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # CB 100
- Zoro # G303458093
- UPC # 856071005211
- Country of Origin United States
- Category Utility Knives
Dimensions
Overall Width | 1 5/8 in |
Blade Length | 1/5 in |
Overall Length | 7 7/8 in |
Description
Hook Cutter, Antimicrobial No, Application Industrial, Blade Change Method Slide Lock, Blade Edge Type Beveled, Blade Length 1/5 in, Blade Material Steel, Blade Projection 1/5 in, Blade Thickness 0.02 in, Blade Type Included Disposable, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 in. JT3 Drill Chuck With Key, R8 Arbor & JT3 Chuck Wedges (9999-0027)
- WESTWARD Alloy Steel Die, 1/4-28 UNF (CCT1060-26)
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (1764261)
- MILWAUKEE TOOL 13 in. SDS-Plus Core Bit Adapter (48-20-3582)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- MARTOR Stainless steel handle, ceramic blade, Retractable 102 mm L (185004.17)
- Riteknife Utility Knives