Shop All Utility Knives
Riteknife
Precision Cutter, Retractable 6 in L
Mfr # MR 100
Zoro # G203457851
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- Blade Tip Rounded
- Blade Material Carbon Steel
- Blade Retraction Type Manual
- Number of Blades Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # MR 100
- Zoro # G203457851
- UPC # 856071005013
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1/2 in |
Blade Projection Length | 5/8 in |
Description
Pocket Utility Knife, Application Multipurpose, Blade Change Method Button, Blade Edge Type Rounded, Blade Finish Unfinished, Blade Projection Length 5/8 in, Blade Material Carbon Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Wrnch, Metric, 14mmx15mm (J1061M-TT)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- GEARWRENCH COMBO WRENCH RATCH7/16"" (9014)
- URREA 1/2" Drive 6-Point Deep Socket 1-1/4" (5340H)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- SLICE Utility Knife, Retractable 6 1/2 in L (10493)
- Riteknife Utility Knives