Shop All Utility Knives
Riteknife
Cutter Head with Blade 2 1/8 in L, 50 PK
Mfr # 9200.204
Zoro # G103458095
product price: $64.69
/pk 50, $1.29/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Certified No
- Body Material Steel
- Blade Material Steel
- Number of Cutting Edges 2
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # 9200.204
- Zoro # G103458095
- UPC # 856071005181
- Country of Origin United States
- Category Utility Knives
Dimensions
Depth | 3/4 in |
Overall Width | 1/8 in |
Overall Length | 2 1/8 in |
Overall Depth | 3/4 in |
Details
NSF Certified | No |
Body Material | Steel |
Blade Material | Steel |
Number of Cutting Edges | 2 |
Item | CB100 Replacement Blade |
Metal Detectable | Yes |
Includes | None |
Antimicrobial | No |
Number of Cutting Sides | 2 |
Finish | Unfinished |
Compatible with Manufacturer Model Number | CB100 |
Compatible with Series | RiteKnife |
Compatible Manufacturer Part Number | CB100 |
Compatible with Manufacturer Part Number | CB100 |
Compatible with Manufacturer Model Number [NEW] | CB100 |
Compatible Manufacturer Model Number | CB100 |
Description
Cutter Head with Blade, Antimicrobial No, Blade Material Steel, Body Material Steel, Compatible with Grainger Part Number 787G75, Compatible with Manufacturer Model Number CB100, Compatible with Series RiteKnife, Finish Unfinished, Metal Detectable Yes, NSF Certified No, Number of Cutting Sides 2, Overall Depth 3/4 in, Overall Length 2 1/8 in, Overall Width 1/8 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- IRWIN Drill Bit, 1 In (87916)
- OSG Thread Forming Tap, 1/4"-28, Bottoming, TiCN, 0 Flutes (1405007808)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- STANLEY DeWalt Folding Utility Knife Gray 1 pk (DWHT10296)
- Riteknife Knives, Cutters & Snips