Shop All Utility Knives
Riteknife
Ceramic Blade Cutter, Fixed 1 1/2 in L
Mfr # SO 400
Zoro # G303457218
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Fixed
- Overall Width 1 1/2 in
- Metal Detectable No
- Application Multipurpose
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # SO 400
- Zoro # G303457218
- UPC # 856071005105
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Blade Projection Length | 0 in |
Description
Disposable Film Cutter, Application Multipurpose, Blade Change Method None, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 0 in, Blade Material Ceramic, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 4, MASONRY DRILL ROTA & HAM -1600A (160A1124)
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity, 2PK (DCB609-2)
- TEKTON 3/8 Inch Drive x 3/16 Inch Long Hex Bit Socket (SHB12403)
- MARSON RIVET & RIVET NUT COMBINATION TOOL (HP4X4)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- RITEKNIFE Auto-retractable Safety Knife, Retractable 7 in L (AS 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- TOOLPRO Square Hole Utility Knife Blades 5Pack, 5PK (TP01055)
- Riteknife Utility Knives