Shop All Utility Knives
Riteknife
Auto-retractable Safety Knife, Retractable 7 in L
Mfr # AS 100
Zoro # G503457292
product price: $28.59
/ea
Sold in multiples of 10 for $285.90
$285.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Retractable Blade Yes
- Overall Thickness 0.95 in
- Number of Blades Included 1
- Hand Orientation Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # AS 100
- Zoro # G503457292
- UPC # 856071005020
- Country of Origin Switzerland
- Category Utility Knives
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 7 in |
Blade Projection Length | 7/8 in |
Description
Utility Knife, Application Multipurpose, Blade Change Method Button, Blade Edge Type Straight, Blade Finish Unfinished, Blade Projection Length 7/8 in, Blade Material Carbon Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT TCT HoleCutter Pilot Drills, Pk 2, 2PK (101030P-0001)
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YT84)
- INGERSOLL-RAND 3/8" Drive 72T Sealed Head Ratchet (IR) (759998)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (40024)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP100)
- RITEKNIFE Cutter Head with Blade 2 1/8 in L, 50 PK (9200.204)
- RITEKNIFE Safety Box Cutter, Plastic 7 7/8 in L (CB 100)
- RITEKNIFE Safety Knife Holder, Nylon, Black, 9 7/8" H (AP50)
- RITEKNIFE Ceramic Blade Cutter, Fixed 1 1/2 in L (SO 400)
- RITEKNIFE Precision Cutter, Retractable 6 in L (MR 100)
- HYDE Top Slide Utility Knife w/ 1 Blade (42070)
- Riteknife Knives, Cutters & Snips