Shop All Utility Knife Blades
Riteknife
AS100 Straight Replacement Blade
Mfr # #10
Zoro # G403457279
product price: $58.79
/pk 100, $0.59/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 3/8 in
- Blade Material Steel
- Primary Cutting Application Cutting
- Compatible with Manufacturer Model Number AS100
- Number of Blade Points 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Riteknife
- MFR # #10
- Zoro # G403457279
- UPC # 856071005204
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Blade Width | 2 3/8 in |
Blade Length | 7/8 in |
Description
Utility Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 7/8 in, Blade Material Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 2 3/8 in, Compatible with Grainger Part Number 787G77, Compatible with Manufacturer Model Number AS100, Compatible with Series AS100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 4", Steel, Regular Duty, 6200 lb. (H404)
- HUSQVARNA Water Tank, Hose Included, 10 in L (536089802)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 1/4"x3/8"x1/2"x3-3/8" (C42058)
- GEARWRENCH 12mm 12 Point Long Pattern Combination Wrench (81669)
- RITEKNIFE SL100 Replacement Blade (8897)
- EXCEL BLADES #10 Curved Edge Blades, 15 Pack Dispenser, 15PK (23010IND)
- HTI Mini Blade Scraper 100/Bucket (GSM)
- STANLEY DeWalt Steel Heavy Duty Replacement Blade 2-1/2 in. L 75 pc (DWHT11004)
- OLFA Snap-Off Hook Blade, 25mm W, PK3 (HH-12B)
- A E S INDUSTRIES RAZOR BLADE PLASTIC (BOX OF 100) (AD87606)
- SLICE Craft Knife Blade, Ceramic, 1.25 in L, PK4 (10518)
- Riteknife Knives, Cutters & Snips