Shop All Notebooks & Journals
Rite In The Rain
Waterproof Pocket Notebook, 3 x 5In.
Mfr # 635
Zoro # G4726215
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 5 in
- Paper Color White
- Number of Sheets 50
- Cover Color White
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 635
- Zoro # G4726215
- UPC # 632281635116
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 in x 5 in |
Details
Paper Color | White |
Number of Sheets | 50 |
Cover Color | White |
Cover Material | Polydura |
Paper Weight | 4 mil |
Item | All Weather Notebook |
National Stock No. | NSN - 7530-01-544-9474 |
Rule | Universal |
Binding | Wirebound |
Description
All Weather Notebook, Cover Color White, Cover Material Polydura, Binding Wirebound, Sheet Size 3 in x 5 in, Rule Universal, Paper Color White, Paper Weight 4 mil, National Stock No. NSN - 7530-01-544-9474
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Triple Beam Scale 216g/01.g (VE-2610)
- ADAM EQUIPMENT Digital Compact Bench Scale 3000g Capacity (HCB 3001)
- XEROX Vitality Carbonless 3-Part Paper, 8.5 x 11, Canary/Pink/White, PK5010 (3R12854)
- AMPAD Canary Dual Pad, 100 Pg (20246)
- RITE IN THE RAIN Loose Leaf, Field, Rite In Rain, PK100 (352)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/4" x 5" Size (1023)
- TOPS BUSINESS FORMS Cross Section Pad, 8-1/2 x 11, 8 Squares/Inch, 20-lb., 50 Sheets/Pad (TOP35081***)
- Rite In The Rain Notebooks & Journals