Shop All Copy & Printer Paper
Rite In The Rain
Waterproof Laser Paper, 8-1/2" x 11", PK80
Mfr # HW8511M
Zoro # G4426688
product price: $27.15
/pk 80, $0.34/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color Gray, Green, Tan, White
- Paper Weight 100 lb
- Recycled Content 0 %
- Paper Size Name Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # HW8511M
- Zoro # G4426688
- UPC # 632281100072
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | Gray, Green, Tan, White |
Paper Weight | 100 lb |
Recycled Content | 0 % |
Finish | Matte |
Number of Reams per Case | 1 |
For Use With | Copiers, Laser |
3 Hole Punch | No |
Total Number of Sheets | 80 |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 100 lb, Color Gray, Green, Tan, White, Finish Matte, 3 Hole Punch No, Total Number of Sheets 80, Number of Reams per Case 1, For Use With Copiers, Laser, Recycled Content 0 Percent, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Rainbow Kraft Paper, 36"x1000ft., Purple (63330)
- EPE USA Universal Laptop Shipping Box, theBOXlargeV2 (LTC-S004-01)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- ZORO SELECT Corrugated Boxes, 24" x 12" x 12", White, 25/Bundle (22XL78)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1758511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK250 (1008511)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RITE IN THE RAIN Laser, PK 500 (208511)
- RITE IN THE RAIN Laser Paper, PK100 (6511)
- RITE IN THE RAIN Waterproof Laser Paper, 8-1/2"x11", PK200 (8511)
- XEROX Paper, Bold Digital, 11X17 Pk (XER3R11762)
- Rite In The Rain Copy & Printer Paper