Shop All Copy & Printer Paper
This Product is Discontinued
Rite In The Rain
Waterproof Laser Paper, 175 lb , PK500 (Discontinued)
Mfr # 1758511
Zoro # G000389690
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Paper Weight 175 lb
- Paper Size Name Letter
- Number of Reams per Case 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 1758511
- Zoro # G000389690
- UPC # 632281758518
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | White |
Paper Weight | 175 lb |
Number of Reams per Case | 3 |
Finish | Water-Resistant |
Total Number of Sheets | 500 |
For Use With | Copiers, Non-inkjet Printers |
3 Hole Punch | No |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 175 lb, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 500, Number of Reams per Case 3, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.