Shop All Copy & Printer Paper
This Product is Discontinued
Rite In The Rain
Waterproof Laser Paper, 100 lb, PK500 (Discontinued)
Mfr # 1008511
Zoro # G800389647
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sheet Size 8 1/2 in x 11 in
- Color White
- Paper Weight 100 lb
- Paper Size Name Letter
- For Use With Copiers, Non-inkjet Printers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 1008511
- Zoro # G800389647
- UPC # 632281008514
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Paper Size Name | Letter |
Details
Item | Waterproof Laser Paper |
Color | White |
Paper Weight | 100 lb |
For Use With | Copiers, Non-inkjet Printers |
Number of Reams per Case | 6 |
Finish | Water-Resistant |
Total Number of Sheets | 250 |
3 Hole Punch | No |
Description
Waterproof Laser Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 100 lb, Color White, Finish Water-Resistant, 3 Hole Punch No, Total Number of Sheets 250, Number of Reams per Case 6, For Use With Copiers, Non-inkjet Printers, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.