Shop All Notebooks & Journals
Rite In The Rain
Stapled Notebook, PK 3
Mfr # 301FX
Zoro # G510874853
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 5/8 x 7 in
- Paper Color White
- Cover Color Yellow
- Cover Material Field Flex
- Backing Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 301FX
- Zoro # G510874853
- UPC # 632281030195
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4 5/8 x 7 in |
Details
Paper Color | White |
Cover Color | Yellow |
Cover Material | Field Flex |
Backing | Field Flex |
Binding Location | Left |
Paper Weight | 32 lb |
Item | Stapled Notebook |
Features | Rounded Corners, Rust Resistant Staples |
Binding | Stapled |
Rule | Transit |
Number of Carbon Sheets | 0 |
Pages Numbered | Yes |
Total Number of Sheets | 24 |
Description
Stapled Notebook, Cover Color Yellow, Cover Material Field Flex, Binding Stapled, Binding Location Left, Backing Field Flex, Total Number of Sheets 24, Sheet Size 4 5/8 x 7 in, Rule Transit, Paper Color White, Paper Weight 32 lb, Pages Numbered Yes, Number of Carbon Sheets 0, National Stock No. Not Applicable, Features Rounded Corners, Rust Resistant Staples, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Xtreme Duty, 180 Sheet, Black/Gray (BOSB380HDBLK)
- ROYAL TONER Toner For C2660, Black, 6K Pages (67H2T)
- TOY TIME Toy Time Kids Walkie Talkie Set - 2-Pack, Yellow (576552YYK)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- RITE IN THE RAIN Book, 80 Sheets, Fabrikoid Yellow Cover (370F-LG)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- RITE IN THE RAIN All Weather Notebook, Black, Field Flex (771-LG)
- RITE IN THE RAIN Spiral Notebook, 4-5/8 x 7" Sz, Br Cover (473)
- RITE IN THE RAIN All Weather Pocket Memo Book, 3-1/2x5 in. (374-M)
- Rite In The Rain Notebooks & Journals