Shop All Notebooks & Journals
Rite In The Rain
Spiral Notebook, Universal, 4-5/8 x 7 in
Mfr # 973T
Zoro # G9482155
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color Tan
- Number of Sheets 32
- Cover Color Tan
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 973T
- Zoro # G9482155
- UPC # 632281973218
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Height | 7" |
Width | 4-5/8" |
Details
Paper Color | Tan |
Number of Sheets | 32 |
Cover Color | Tan |
Cover Material | Polydura |
Backing | Polydura |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Binding | Wirebound |
Rule | Universal |
Color | Tan Cover/Tan Paper |
Description
All Weather Notebook, Cover Color Tan, Cover Material Polydura, Binding Wirebound, Backing Polydura, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 304 Ss, 3/4 X 0.020 X 200 Ft (C91699)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- FROST KING Window Insulation Kit 42" x 62", Outdoor (V93A)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- RITE IN THE RAIN All Weather Stapled Notebook, Field, PK3 (351FX)
- RITE IN THE RAIN Field Book, Universal, 4-5/8 x 7-1/4In. (980T)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 3in.x5in (735)
- BETTER OFFICE PRODUCTS 3 Subject NB, 9.5in. x 5.5in. 6 Pk, 150 Shts W/2 Double-Sided Pkt Div, Asst'd Color Covers, 6PK (25646)
- Rite In The Rain Notebooks & Journals