Shop All Notebooks & Journals
Rite In The Rain
Spiral Notebook
Mfr # HV935
Zoro # G310874794
original price:
$4.89
13% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 x 5 in
- Paper Color Gray
- Cover Color Green
- Cover Material Polydura
- Backing Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # HV935
- Zoro # G310874794
- UPC # 632281104148
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 x 5 in |
Details
Paper Color | Gray |
Cover Color | Green |
Cover Material | Polydura |
Backing | Polydura |
Binding Location | Top |
Paper Weight | 20 lb |
Item | Spiral Notebook |
Features | Rounded Corners |
Rule | Universal |
Binding | Wire-O |
Number of Carbon Sheets | 0 |
Total Number of Sheets | 50 |
Pages Numbered | Yes |
Description
Spiral Notebook, Cover Color Green, Cover Material Polydura, Binding Wire-O, Binding Location Top, Backing Polydura, Total Number of Sheets 50, Sheet Size 3 x 5 in, Rule Universal, Paper Color Gray, Paper Weight 20 lb, Pages Numbered Yes, Number of Carbon Sheets 0, National Stock No. Not Applicable, Features Rounded Corners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 20" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-520H)
- NEENAH PAPER ColoPaper, Blast-Off, 500, PK500 (21906)
- LABELMASTER Universal Waste Label Gen Info Rld, Pk100 (UWM7)
- SAFCO ORGANIZER, DSK, 3HRZ, 3UPRT, ME (SAF3254BL)
- RITE IN THE RAIN All Weather Notebook, Tan, Universal, PK3 (971TFX-M)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- RITE IN THE RAIN All Weather Notebook, Green Cover Color (973)
- RITE IN THE RAIN Notebook Cover, Cordura, 4x6, Black (C946B)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- RITE IN THE RAIN Pocket Notebook, 80 Sheets, Yellow Cover (370F-M)
- AMPAD 8"X5" Canary Perforated Legal Pad, Pk12 (20-204)
- Rite In The Rain Notebooks & Journals