Shop All Notebooks & Journals
Rite In The Rain
Spiral Notebook, 4-5/8 x 7" Sz, Br Cover
Mfr # 473
Zoro # G2571033
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-5/8 in x 7 in
- Paper Color White
- Number of Sheets 32
- Cover Color Brown
- Cover Material Polydura
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 473
- Zoro # G2571033
- UPC # 632281047315
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-5/8 in x 7 in |
Details
Paper Color | White |
Number of Sheets | 32 |
Cover Color | Brown |
Cover Material | Polydura |
Backing | Fabrikoid |
Paper Weight | 32 lb |
Item | Notebook |
Features | Cover Material Prevents Scratches and Stains, Side Spiral, Weather Resistant |
Rule | Universal |
Binding | Wirebound |
Number of Carbon Sheets | 0 |
Description
Notebook, Cover Color Brown, Cover Material Polydura, Binding Wirebound, Backing Fabrikoid, Sheet Size 4-5/8 in x 7 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Number of Carbon Sheets 0, Features Cover Material Prevents Scratches and Stains, Side Spiral, Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAND MANAGEMENT GROUP Hp Artist Matte Canvas - 24X50 Inch (E4J54B)
- EPSON Replacement Lamp, V13H010L87 (V13H010L87)
- C-LINE PRODUCTS Classroom Connector Folders, Red, PK25 (32004)
- GILA Glare control Smoke Indoor Window Film 36 in. W X 6.5 ft. L (50146262)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- RITE IN THE RAIN All Weather Book, 70 Sheets, 20 lb. (324)
- RITE IN THE RAIN Maxi Notebook, 42 Sheets, Black Cover (773-MX)
- RITE IN THE RAIN All Weather Spiral Notebook, Uni, 4in.x6in (746)
- RITE IN THE RAIN Notebook Kit (BB935T-KITL)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV22000)
- Rite In The Rain Notebooks & Journals