Shop All Pens
Rite In The Rain
Retractable Ballpoint Pen, Fine 0.9 mm, Blue
Mfr # 97B
Zoro # G4685247
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.9mm
- Pen Ink Color Blue
- Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 97B
- Zoro # G4685247
- UPC # 632281097211
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 0.9mm |
Overall Length | 5.25" |
Details
Ink Color | Blue |
Pen Type | Retractable |
Pen Ink Color | Blue |
Features | All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F |
Item | Metal Clicker Pen |
Point Type | Fine |
Grip | Smooth |
Pen Tip | 0.9 mm |
Pen Cushion | No |
Barrel Material | Metal |
Barrel Color | Black |
Pen Grip | None |
Includes Pen Cushion | Cushion Not Included |
Series | Rite in the Rain(R) |
Pen Cap | Retractable |
Product Type | Ballpoint Pens |
Material | Metal |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 0.9 mm, Barrel Material Metal, Barrel Color Black, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Rite in the Rain(R), Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- GEYER Graphing Stickers, Accentuated XY Axis, PK500 (150243)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- SHARPIE S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Pearl White Barrel, PK12 PK (2126236)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Black (97)
- RITE IN THE RAIN Pen (AO50)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (OD97)
- ZEBRA PEN F-701 Retractable Ballpoint Pen - Black (ZEB29411BX)
- Rite In The Rain Pens