Shop All Pens
Rite In The Rain
Retractable Ballpoint Pen, Fine 0.9 mm, Black
Mfr # 97
Zoro # G4688695
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Retractable
- Point Size 0.9mm
- Pen Grip None
- Barrel Color Black
- Barrel Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 97
- Zoro # G4688695
- UPC # 632281097112
- Country of Origin United States
- Category Pens
Dimensions
Point Size | 0.9mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Metal Clicker Pen |
Pen Grip | None |
Barrel Color | Black |
Barrel Material | Metal |
Pen Tip | 0.9 mm |
Point Type | Fine |
Pen Cushion | No |
Grip | Smooth |
Features | All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F |
Pen Ink Color | Black |
Includes Pen Cushion | Cushion Not Included |
Series | Rite in the Rain(R) |
Pen Cap | Retractable |
Product Type | Ballpoint Pens |
Material | Metal |
Marker Cap | Retractable |
Description
Ballpoint Pen, Pen Tip 0.9 mm, Barrel Material Metal, Barrel Color Black, Pen Grip None, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series Rite in the Rain(R), Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Paint, Brown, Gallon (5421285007)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Red, 50PK (84213)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- BLUELINE NotePro Notebook, 1-Subject, Medium/College Rule, Pink/Gray Cover, 75 9.25 x 7.25 Sheets (A6016.01)
- RITE IN THE RAIN Retractable Ballpoint Pen, Fine 0.9 mm, Blue (97B)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Brass (FDE97)
- RITE IN THE RAIN All-Weather Pen, Metal, Black Ink (OR97)
- RITE IN THE RAIN All-Weather Pen, 0.9mm Tip, Plastic, PK2 (OR91)
- RITE IN THE RAIN Pen (AO50)
- RITE IN THE RAIN Bullet Ballpoint Pen, Fine 0.9 mm, Black (96)
- BIC ReVolution Clic Stic Retractable Ballpoint Pen, 48PK (BICCSEM48BE)
- Rite In The Rain Pens