Shop All Notebooks & Journals
Rite In The Rain
Pocket Notebook, 80 Sheets, Yellow Cover
Mfr # 370F-M
Zoro # G3780598
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Universal
- Cover Material Fabrikoid
- Paper Color White
- Sheet Size 4-1/4 in x 6-1/4 in
- Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 370F-M
- Zoro # G3780598
- UPC # 632281037040
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-1/4 in x 6-1/4 in |
Details
Item | All Weather Notebook |
Rule | Universal |
Cover Material | Fabrikoid |
Paper Color | White |
Cover Color | Yellow |
Number of Sheets | 80 |
Paper Weight | 32 lb |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Yellow, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 4-1/4 in x 6-1/4 in, Rule Universal, Paper Color White, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRA-Z-ART Crayons, 16 Assorted Colors, 16/Set (10200WM48)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (80621)
- GBC Laminating Pouches W/Clips, PK25 (3202011CF)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 3300 ft. L (100960818)
- RITE IN THE RAIN Spiral Notebook, Universal, 4-5/8 x 7 in (973T)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN Notebook, Field Flex, 4-1/8" x 7" Size, PK3 (OR71FX)
- RITE IN THE RAIN All Weather Stapled Notebook, Level, PK3 (311FX)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- Rite In The Rain Notebooks & Journals