Shop All Notebooks & Journals
Rite In The Rain
Pocket Notebook, 80 Sheets, Tan Cover
Mfr # 970TF-M
Zoro # G3780589
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-1/4 in x 6-1/4 in
- Paper Color Tan
- Number of Sheets 80
- Cover Color Tan
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 970TF-M
- Zoro # G3780589
- UPC # 632281097082
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-1/4 in x 6-1/4 in |
Details
Paper Color | Tan |
Number of Sheets | 80 |
Cover Color | Tan |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Tan, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 4-1/4 in x 6-1/4 in, Rule Universal, Paper Color Tan, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Blue, PK12 (07243)
- AVERY DENNISON Avery, DISPENSER PACK HOLE REINFORCEMENTS, 1/4in DIA, CLEAR5721, 200PK (05721)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- MOORECO 36"x48" Magnetic Porcelain Whiteboard, Gloss, Dry Erase Height: 36 in (202AC)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980-KIT)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Tan Cover, 32lb (970TF-MX)
- RITE IN THE RAIN Rite In The Rain 359997 Field Flex Memo Book; 3.5 x 5 in. (359997)
- RITE IN THE RAIN Spiral Notebook, Universal, 8-1/2 x 11 in (973T-MX)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5In. (935T)
- RITE IN THE RAIN Notebook Cover, Cordura, 5-5/8x7-1/2, Black (C9200B)
- AMPAD Pad, Jr Lgl, Gldfibr, 5X8, Ca Pk (TOP20004)
- Rite In The Rain Notebooks & Journals