Shop All Notebooks & Journals
Rite In The Rain
Pocket Notebook, 80 Sheets, Black Cover
Mfr # 770F-M
Zoro # G3780570
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4-1/4 in x 6-1/4 in
- Paper Color Gray
- Number of Sheets 80
- Cover Color Black
- Cover Material Fabrikoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 770F-M
- Zoro # G3780570
- UPC # 632281077015
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 4-1/4 in x 6-1/4 in |
Details
Paper Color | Gray |
Number of Sheets | 80 |
Cover Color | Black |
Cover Material | Fabrikoid |
Paper Weight | 32 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Black, Cover Material Fabrikoid, Binding Nonwirebound, Sheet Size 4-1/4 in x 6-1/4 in, Rule Universal, Paper Color Gray, Paper Weight 32 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative AGAVE Logo", Bronze (MAN-1406-BZ)
- ROADPRO 1.75" Self-Adhesive Metal Handy Hook (HANDYHOOKCD)
- VESTIL Poly Strapping Tensioner, 3/4" (PKG-PTC-D)
- AT-A-GLANCE 22 x 17" One-Color Desk Pad Calendar, White (AAGSK241600)
- RITE IN THE RAIN Notebook, 3 x 5" Sz, Bl Cover (235)
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- RITE IN THE RAIN Spiral Notebook (HV973)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935-KIT)
- RITE IN THE RAIN Notebook Kit, 50 Sheets, Tan Cover, 20lb (935T-KIT)
- RITE IN THE RAIN Cordura Cover, Tan Cover, 3x5In (C935)
- REDIFORM OFFICE PRODUCTS Permanently Bound Composition Book, Quadrille Rule, 80 10 x 7-7/8 Sheets (43475)
- Rite In The Rain Notebooks & Journals