Shop All Notebooks & Journals
Rite In The Rain
Pocket Book, 50 Sheets, Tan Paper, 20lb
Mfr # 978T
Zoro # G3780458
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3-1/4 in x 5-1/4 in
- Paper Color Tan
- Number of Sheets 50
- Cover Color Tan
- Cover Material Field Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 978T
- Zoro # G3780458
- UPC # 632281097815
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3-1/4 in x 5-1/4 in |
Details
Paper Color | Tan |
Number of Sheets | 50 |
Cover Color | Tan |
Cover Material | Field Flex |
Paper Weight | 20 lb |
Item | All Weather Notebook |
Includes | Map Scale, Measurement Conversion, Reference Pages, Ruler |
Rule | Universal |
Binding | Nonwirebound |
Description
All Weather Notebook, Cover Color Tan, Cover Material Field Flex, Binding Nonwirebound, Sheet Size 3-1/4 in x 5-1/4 in, Rule Universal, Paper Color Tan, Paper Weight 20 lb, Includes Map Scale, Measurement Conversion, Reference Pages, Ruler
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Excalibur Sculptural Opener/Desk Accessory (CL4118)
- REGISTRY 3Part Maintenance Request Form, 1000PK (U723617AH)
- PARTNERS BRAND Edge Protectors, Cased, .120, 2" x 2" x 24", White, 200/Case (EP2224120BX)
- ZORO SELECT Long Corrugated Boxes, 16" x 8" x 8", Kraft, 25/Bundle (22XK39)
- RITE IN THE RAIN Binder, Ring, 5-5/8 in x 7-1/2 in Sheet (7200)
- RITE IN THE RAIN All Weather Notebook, Level, 4-5/8x7 in. (313)
- RITE IN THE RAIN All Weather Notebook, Mtr Fld, PK3 (361FX)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Metric (363)
- RITE IN THE RAIN All Weather Notebook, Green, Field Flex (971-LG)
- RITE IN THE RAIN All Weather Notebook, Side Spiral, Field (353)
- TOPS 10-1/2 x 8" Wirebound Notebook, College Rule, 70 Pg (TOP65000)
- Rite In The Rain Notebooks & Journals