Shop All Planners
Rite In The Rain
Planner Kit
Mfr # 9255M-MX
Zoro # G010874797
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11 in
- Format One Month Per Two-Page Spread, One Week Per Two-Page Spread
- Cover Material Cordura Fabric
- Paper Color Tan
- Cover Color MultiCam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # 9255M-MX
- Zoro # G010874797
- UPC # 632281901112
- Country of Origin United States
- Category Planners
Dimensions
Sheet Size | 8.5 x 11 in |
Details
Format | One Month Per Two-Page Spread, One Week Per Two-Page Spread |
Cover Material | Cordura Fabric |
Paper Color | Tan |
Cover Color | MultiCam |
Features | Adjustable Hook and Loop Handle, Clear Plastic Ruler, D-Ring, Hook and Loop Badge Strip, Internal Carabiner Loop, Plastic Sheet Protector, Writing Guard, Zipper Closing |
Item | Planner Kit |
Refillable | Yes |
Description
Planner Kit, Format One Month Per Two-Page Spread, One Week Per Two-Page Spread, Sheet Size 8.5 x 11 in, Paper Color Tan, Cover Color MultiCam, Cover Material Cordura Fabric, Refillable Yes, Features Adjustable Hook and Loop Handle, Clear Plastic Ruler, D-Ring, Hook and Loop Badge Strip, Internal Carabiner Loop, Plastic Sheet Protector, Writing Guard, Zipper Closing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Mini Rotary File, 250-Card Capacity, 1-3/4"x3-1/4", Black (ROL66700)
- ZORO SELECT Storage Clipboard, Orange (00579)
- CARSON DELLOSA Problem Solving Bulletin Board Set (110382)
- HANDY ART Little Masters® Tempera Paint, Violet, Gallon (204-740)
- RITE IN THE RAIN Planner Cover, 4-5/8 in. x 7 in. (9250T)
- RITE IN THE RAIN Planner, 4-1/16" x 7" Sheet, Black, 1/4" H (P52)
- RITE IN THE RAIN Planner Kit, Weekly/Monthly, 4-5/8 x 7 in. (9255T)
- RITE IN THE RAIN Planner, 8-1/2" x 11" Sheet, Camo, 1-3/4" H (9250M-MX)
- AT-A-GLANCE Black Telephone/Address Book, 4-7/8" x 8" (80-011-05)
- MASTERVISION Board, W/Kit, Plnr, 48X36 Grid (BVCMA0592830A)
- MASTERVISION Four Month Planner, 36x24, Aluminum (GA03105830)
- Rite In The Rain Planners