Shop All Pencils
Rite In The Rain
Pencil
Mfr # YE15
Zoro # G310874862
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 1.3 mm
- Material Aluminum, Plastic
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # YE15
- Zoro # G310874862
- UPC # 632281104742
- Country of Origin China
- Category Pencils
Dimensions
Point Size | 1.3 mm |
Details
Item | Pencil |
Material | Aluminum, Plastic |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencil, Point Size 1.3 mm, Material Aluminum, Plastic, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 6 in L x 4 in W x 3 in H (BIN 4-6)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- ZORO SELECT 20" x 6-1/2" Newspaper Bags, 0.65 mil, Clear (5DTW8)
- RITE IN THE RAIN Pencil, PK 2 (56-2)
- RITE IN THE RAIN Pencil (OR15)
- RITE IN THE RAIN Pencil (BK15)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- PENTEL Mechanical Pencil, 0.9mm, Yellow, PK2 (PENP209BP2K6)
- BIC Matic Grip® Mechanical Pencils, 0.7mm, 5 Per Pack, PK6 (MPGP61)
- Rite In The Rain Pencils