Shop All Pencils
Rite In The Rain
Pencil, PK 2
Mfr # 56-2
Zoro # G910874804
product price: $19.19
/pk 2, $9.60/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8 in
- Tip Size 5.6 mm
- Length 5 1/4 in
- Height 7/8 in
- Core Grade 2B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rite In The Rain
- MFR # 56-2
- Zoro # G910874804
- UPC # 632281104438
- Country of Origin China
- Category Pencils
Dimensions
Width | 5/8 in |
Tip Size | 5.6 mm |
Length | 5 1/4 in |
Height | 7/8 in |
Details
Item | Pencil |
Core Grade | 2B |
Includes | (2) Holders, (5) Leads, Container |
Body Material | Plastic |
Specialty Environment or Surface Conditions | Rough Surfaces |
Pigment Color | Black |
Compatible Surfaces | Rough Surfaces |
Body Shape | Round |
Product Type | Lead Holder |
Body Color | Orange |
Core Hardness | Medium |
Core Shape | Round |
Core Material | Graphite |
Description
Pencil, Body Color Orange, Body Material Plastic, Body Shape Round, Compatible Surfaces Rough Surfaces, Core Hardness Medium, Core Shape Round, Includes (2) Holders, (5) Leads, Container, Length 5 1/4 in, Pigment Color Black, Product Type Lead Holder, Specialty Environment or Surface Conditions Rough Surfaces, Height 7/8 in, Width 5/8 in, Core Grade 2B, Core Material Graphite, Tip Size 5.6 mm, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- ZORO SELECT Hand Stretch Wrap 5" x 700 ft., Cast Style, Clear (15A916)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- NOVAVISION Tamper Evident Tape, Red, 2 In x 180 Ft (PST2R-61A-180)
- RITE IN THE RAIN Pencil (OR15)
- RITE IN THE RAIN Pencil (BK15)
- RITE IN THE RAIN Pencil (YE15)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC101025-3 16 oz Acrylic Paint; Chrome Orange - 3 Each (RPC101025-3)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- TICONDEROGA Woodcase Pencil w/Eraser, HB (#2), Black Lead, Yellow Barrel, PK12 (33312)
- FASTCAP Fastcap FCFATBOY RED REFILL Refill Leads for Fatboy Pencil; Red (FCFATBOY RED REFILL)
- Rite In The Rain Pencils