Shop All Pencils
Rite In The Rain
Pencil
Mfr # OR15
Zoro # G810874805
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 1.3 mm
- Material Aluminum, Plastic
- Barrel Color Orange
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rite In The Rain
- MFR # OR15
- Zoro # G810874805
- UPC # 632281103554
- Country of Origin China
- Category Pencils
Dimensions
Point Size | 1.3 mm |
Details
Item | Pencil |
Material | Aluminum, Plastic |
Barrel Color | Orange |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencil, Point Size 1.3 mm, Material Aluminum, Plastic, Barrel Color Orange, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Duckbill Napping Shear, 7-Inch (G548DR)
- WESTERN PLASTICS Film Printers Shrink Wrap 20"x20" 500 (PSW07)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- BERTECH Table Top Tape and Label Dispenser, 18 In. Wide, Blue (KTDL18)
- RITE IN THE RAIN Pencil, PK 2 (56-2)
- RITE IN THE RAIN Pencil (YE15)
- RITE IN THE RAIN Pencil (BK15)
- BIC Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel, PK2 (MPMX9P21)
- THE PENCIL GRIP Triangle Pencil Grips, 36 Per Bag, PK2 (16236)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Soft, Yellow Barrel, Dozen (13882)
- PAPER MATE Mechanical Pencils for Handwriting, Triangular, 5/PK, AST PK (PAP2017483)
- Rite In The Rain Pencils